Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 21/32
Mfr # SFT5624MM
Zoro # G9734471
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size- Decimal 21/32" (0.6562)
- Bushing Type Slip Fixed Renewable Combination
- Material 52100 Thru Hardened
- Outside Dia. Tolerance -0.0002 in /+0.0000 in
- Overall Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT5624MM
- Zoro # G9734471
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Size- Decimal | 21/32" (0.6562) |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Overall Length | 1 1/2 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Head Dia. | 1 1/4 in |
Inside Dia. | 21/32 in |
Outside Dia. | 7/8 in |
Drill Size | 21/32 in |
Size - Decimal | 9/64 in - 0.1406 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 21/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON 4" Industrial Drill Press Vise (11674)
- CRESCENT 1-1/4" x 35' Shockforce Nite Eye™ G2 Magnetic Tape Measure (LM1235B-02)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 5.70mm (45852)
- GLOBAL EQUIPMENT Global Industrial„¢ Magnetic Bulk Lifter With Extended Handle, 16 lb. Pull (122025)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF648MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/32 In (SF208CU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8mm (SF3216IN)
- ZORO SELECT Drill Bushing, SF, Drill Size # 7 (SF326GD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF3222FT)
- ZORO SELECT Lock Screw (LS2)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF4828LX)
- Zoro Select Renewable Bushings