Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 21/32
Mfr # SFT5616MM
Zoro # G1985439
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 7/8 in
- Decimal Equivalent 0.6562
- Hardness Rc 62-64
- Inside Dia. Tolerance +0.0002 in /+0.0006 in
- Overall Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT5616MM
- Zoro # G1985439
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. | 7/8 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Overall Length | 1 in |
Size- Decimal | 21/32" (0.6562) |
Drill Size | 21/32 in |
Head Dia. | 1 1/4 in |
Inside Dia. | 21/32 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Size - Decimal | 9/32 in - 0.2812 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 21/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Match&Finish Sander 28659, 4in, 5/8-11 EXT, 1 hp, 3,500 RPM, 1/pk (28659)
- KODIAK CUTTING TOOLS .3165 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5477824)
- BOSCH 4PC GlassTile Bit Set (GT2000)
- DORIAN Turning Toolholder, CNMG, MCLNR24-6E, RH (73310150180)
- ZORO SELECT Drill Bushing, SF, Drill Size 21/64 (SF326IU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 25 (SF328EN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SF208CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SFT164DV)
- ZORO SELECT Drill Bushing, SF, Drill Size 3/16 In (SF2012FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 7 (SFT248GD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 45/64 (SF6416MU)
- Zoro Select Renewable Bushings