Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 21/32
Mfr # SFT5612MM
Zoro # G3055678
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. Tolerance +0.0002 in /+0.0006 in
- Decimal Equivalent 0.6562
- Overall Length 3/4 in
- Drill Bushing Wall Type Thin Wall
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT5612MM
- Zoro # G3055678
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Overall Length | 3/4 in |
Outside Dia. | 7/8 in |
Size- Decimal | 21/32" (0.6562) |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Drill Size | 21/32 in |
Inside Dia. | 21/32 in |
Head Dia. | 1 1/4 in |
Size - Decimal | 9/32 in - 0.2812 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 21/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 2 Flutes (330071)
- WESTWARD Straight Rtr Bit Carbide Tipped, 1/4 In (16Y555)
- OSG Straight Flute Hand Tap, Plug, 2 (1195101)
- ASTRO PNEUMATIC DIE GRINDER 1/4" 2PC KIT W/MED ONYX (AO2181B)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/64 (SF3234HN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SF3216IM)
- ZORO SELECT Drill Bushing, SF, Drill Size 5/32 In (SF3212EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8mm (SF3222IN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SF3212IM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT568MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SFT164DV)
- Zoro Select Drill Bushings