Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 21/32
Mfr # SFT5610MM
Zoro # G3055757
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Thickness 3/8"
- Bushing Head Type Headed
- Head Dia. 1 1/4 in
- Size- Decimal 21/32" (0.6562)
- Drill Bushing Wall Type Thin Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT5610MM
- Zoro # G3055757
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Head Dia. | 1 1/4 in |
Size- Decimal | 21/32" (0.6562) |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Overall Length | 5/8 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Drill Size | 21/32 in |
Inside Dia. | 21/32 in |
Outside Dia. | 7/8 in |
Size - Decimal | 9/32 in - 0.2812 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 21/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Set double ended ring Wrench No.21/10 10-pcs. (96410501)
- ZORO SELECT Chucking Reamer, 0.2510 In, 6 Flute, Cobalt (1435-0.251)
- GEARWRENCH 15mm x 17mm Flare Nut Wrench (81647)
- KRAFT TOOL Yellow Braided Masons Line, 250 ft. Utili (BC332W)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 11/32 (SFT3616JB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 7 (SFT248GD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/16 In (SFT4016KQ)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF206FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/64 (SF3234HN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 25/64 (SFT408JY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SFT6410NC)
- Zoro Select Renewable Bushings