Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size #21
Mfr # SF3222EX
Zoro # G9735686
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Material 52100 Thru Hardened
- Bushing Type Slip Fixed Renewable Combination
- Drill Bushing Wall Type Standard Wall
- Measurement System Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF3222EX
- Zoro # G9735686
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Head Dia. | 51/64 in |
Size- Decimal | #21 (0.1590) |
Drill Size | #21 |
Inside Dia. | #21 |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Overall Length | 1 3/8 in |
Outside Dia. | 1/2 in |
Size - Decimal | 7/32 in - 0.2188 |
Drill Bit Dimension Type | Wire |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #21
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/16in X 6in Magnetic Nut Setter (INSNS56-6)
- BAHCO Bahco Carbide Scraper, Ergo, 2" (650)
- CRESCENT JOBOX Piano-Style Jobsite Box, Brown, 60.3 cu ft, 74" W x 31" D x 51" H (2-689990-01)
- DRILL AMERICA #7 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO7)
- ZORO SELECT Drill Bushing, SF, Drill Size 5/32 In (SF3212EU)
- ZORO SELECT Drill Bushing, SF, Drill Size # 4 (SF3212GK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF648MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SF205DV)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 1-1/16 (SF8816PB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 33/64 (SFT488LP)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT568MH)
- Zoro Select Renewable Bushings