Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size #21
Mfr # SF3216EX
Zoro # G1986251
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentricity Tolerance .0003" T.I.R. Max
- Drill Bushing Wall Type Standard Wall
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Size- Decimal #21 (0.1590)
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF3216EX
- Zoro # G1986251
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size- Decimal | #21 (0.1590) |
Outside Dia. | 1/2 in |
Inside Dia. | #21 |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Head Dia. | 51/64 in |
Drill Size | #21 |
Overall Length | 1 in |
Size - Decimal | 7.50mm - 0.2953 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #21
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS 3-1/2" to 4" PVC Conduit Heating Blanket (443)
- GREENFIELD THREADING Spiral Flute Tap, Plug, 3 (282062)
- POWERBUILT 1/4" Drive 12Mm 6Pt Deep Socket (648304)
- KIPP Ball-end Thrust Screws without head, with full ball (K0383.10880)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 22 (SF325EV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size U (SF4812JN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF648MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size X (SFT408KA)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8mm (SF3222IN)
- ZORO SELECT Drill Bushing, SF, Drill Size 17/64 (SF326HN)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF326FK)
- Zoro Select Drill Bushings