Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 20
Mfr # SF3222EZ
Zoro # G9735661
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Dia. 51/64 in
- Overall Length 1 3/8 in
- Decimal Equivalent 0.1610
- Material - Machining High Speed Steel
- Material 52100 Thru Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF3222EZ
- Zoro # G9735661
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Head Dia. | 51/64 in |
Overall Length | 1 3/8 in |
Outside Dia. | 1/2 in |
Drill Size | #20 |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Size- Decimal | #20 (0.1610) |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | #20 |
Size - Decimal | 7/64 in - 0.1094 |
Drill Bit Dimension Type | Wire |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Side Handle, For Angle Grinders (627362000)
- ULLMAN DEVICES 8-Piece 9-3/4 Long Hook and Pick Set (CHP8-L)
- SUNEX 3/8 Dr 13Mm Semi-Deep Imp Skt (313MRD)
- TEKTON 3/4 Inch Drive Extension Set, 3-Piece (4, 8, 16 in.) (SHA93003)
- ZORO SELECT Drill Bushing, SF, Drill Size G (SF3212HL)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF208FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF2022FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 19/64 (SF3212IF)
- ZORO SELECT Drill Bushing, SF, Drill Size 3/16 In (SF2012FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size P (SF3216IR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF3222EU)
- Zoro Select Drill Bushings