Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 20
Mfr # SF205EZ
Zoro # G3090337
$8.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size- Decimal #20 (0.1610)
- Head Material High Speed Steel
- Concentricity Tolerance .0003" T.I.R. Max
- Overall Length 5/16 in
- Outside Dia. Tolerance -0.0005 in /-0.0007 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF205EZ
- Zoro # G3090337
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Size- Decimal | #20 (0.1610) |
Overall Length | 5/16 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Drill Size | #20 |
Head Dia. | 35/64 in |
Outside Dia. | 5/16 in |
Inside Dia. | #20 |
Size - Decimal | #43 - 0.0890 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Hole Saw Set, Porcelain; Tile; Stone (49-56-0540)
- CHICAGO-LATROBE 60PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP Steam Oxide HSS #1-#60 (45639)
- DIABLO Universal Extension, 12"x7/16 (DHS500XT12)
- WRIGHT TOOL 3/4 in Drive Impact Socket 55 mm Size, Standard Socket, black oxide (67H-55MM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 43 (SFT128CQ)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF208FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SF4834JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SF6416LK)
- ZORO SELECT Drill Bushing, SF, Drill Size 17/64 (SF326HN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/32 In (SFT2416GO)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SFT6416NC)
- Zoro Select Renewable Bushings