Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 2
Mfr # SF3216GQ
Zoro # G3058959
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Treatment Through Hardened
- Decimal Equivalent 0.2010
- Drill Size #2
- Head Thickness 1/4"
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF3216GQ
- Zoro # G3058959
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | #2 |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. | 1/2 in |
Head Dia. | 51/64 in |
Overall Length | 1 in |
Size- Decimal | #2 (0.2210) |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Inside Dia. | #2 |
Size - Decimal | 7/16 in - 0.4375 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, Triple Square Metric Socket, 12 Points (J5212MN)
- SLUGGER BY FEIN Annular Cutter, 1-7/16" dia., 2" Cutting D (63134365042)
- DEWALT 2-1/2"Precision Tooth - 10 pack (DWA4271B)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.067in (111206700)
- ZORO SELECT Drill Bushing, SF, Drill Size 3.2mm (SF2012DW)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 19/32 (SF6422MC)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT406JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size F (SFT2812HJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8mm (SF3216IN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 29/64 (SF4812KV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF3222EU)
- Zoro Select Drill Bushings