Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 19/64
Mfr # SFT366IF
Zoro # G3081340
product price: $8.19
/ea
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hardness Rc 62-64
- Measurement System Fractional Inch
- Head Thickness 1/4"
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Drill Size 19/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT366IF
- Zoro # G3081340
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Drill Size | 19/64 in |
Outside Dia. | 9/16 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Inside Dia. | 19/64 in |
Head Dia. | 7/8 in |
Size- Decimal | 19/64" (0.2969) |
Overall Length | 3/8 in |
Size - Decimal | 1-15/64 in - 1.2344 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 19/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 12-408 Mag Float, Rnd End, 16" X 3 1/8" Wood Handle (12-408)
- WOODOWL Deep Cut Utility Auger 24" x 1-1/16" (01014)
- STANLEY General Purpose Slotted Screwdriver 3/8 in Square (66-172-A)
- BESSEY Angle Clamp, 90 Deg Corner, Zinc, 3 In Cap (WS-1)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8mm (SF3222IN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SF205CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF3234HG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size O (SF3212IO)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SFT485LK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SF208CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 37/64 (SF6412LZ)
- Zoro Select Drill Bushings