Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 19/64
Mfr # SF3222IF
Zoro # G9743447
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material High Speed Steel
- Drill Size 19/64 in
- Outside Dia. Tolerance -0.0002 in /+0.0000 in
- Heat Treatment Through Hardened
- Drill Bushing Wall Type Standard Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF3222IF
- Zoro # G9743447
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | 19/64 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Size- Decimal | 19/64" (0.2969) |
Outside Dia. | 1/2 in |
Overall Length | 1 3/8 in |
Head Dia. | 51/64 in |
Inside Dia. | 19/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | #5 - 0.2055 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 19/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA HSS Spiral Point Tap, M5-0.8, 2 Flutes (DWTG5X.8)
- MITUTOYO Protractor, Semi-Circular, 6 In, Non-Grad (968-202)
- STARRETT Indicator Contact Point, 1/4L x 1/16 In (PT06632-7)
- WHEELER-REX 1/2" Drive Deep Socket SAE 4 Pieces 1 1/16 in to 1 1/4 in , Zinc Plated (964)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 21/64 (SF3212IU)
- ZORO SELECT Drill Bushing, SF, Drill Size # 20 (SF3212EZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 45/64 (SF6416MU)
- ZORO SELECT Drill Bushing, SF, Drill Size F (SF326HJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF325HG)
- ZORO SELECT Lock Screw (LSTW2)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT124CY)
- Zoro Select Renewable Bushings