Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 19/64
Mfr # SF3216IF
Zoro # G3058548
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1/2 in
- Overall Length 1 in
- Bushing Head Type Headed
- Material 52100 Thru Hardened
- Bushing Type Slip Fixed Renewable Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF3216IF
- Zoro # G3058548
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. | 1/2 in |
Overall Length | 1 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Inside Dia. | 19/64 in |
Drill Size | 19/64 in |
Head Dia. | 51/64 in |
Size- Decimal | 19/64" (0.2969) |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | 7/32 in - 0.2188 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 19/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Torq-Set 0 Power Bit x 2 (150TS00)
- VEGA Impactech #2 Phillips Driver Bit 2in (P150P2A-5)
- CULLIGAN Wrench Water Filter B (SW-1)
- EAZYPOWER Brad Point Drill Bit, HSS, 3/16 in. (30036)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF3222EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 25/64 (SFT408JY)
- ZORO SELECT Lock Screw (LSTW2)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 25 (SF328EN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF2022FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF328FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SF6416LK)
- Zoro Select Renewable Bushings