Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 19/32
Mfr # SF6422MC
Zoro # G9736553
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hardness Rc 62-64
- Head Thickness 3/8"
- Material - Machining High Speed Steel
- Rockwell Hardness RC 62-64
- Drill Size 19/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF6422MC
- Zoro # G9736553
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | 19/32 in |
Size- Decimal | 19/32" (0.5938) |
Head Dia. | 1 27/64 in |
Overall Length | 1 3/8 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Outside Dia. | 1 in |
Inside Dia. | 19/32 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | 57/64 in - 0.8906 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 19/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4In, 8TPI, HCS Shank Jigsaw Blade, PK3 (T111C3)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Socke (4046)
- H & H INDUSTRIAL PRODUCTS Harlingen MCLNR164D Indexible Turning Tool Holder (9710-0104)
- KEO 1/4 x 82 deg Single Flute Carbide Countersink (55712)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6422MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT568MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF648MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT2412GE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SF205CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF2022FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SF205DV)
- Zoro Select Renewable Bushings