Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 19/32
Mfr # SF6412MC
Zoro # G3068241
product price: $8.59
/ea
Sold in multiples of 2 for $17.18
$17.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish High Speed Steel
- Hardness Rc 62-64
- Inside Dia. 19/32 in
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Head Dia. 1 27/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF6412MC
- Zoro # G3068241
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | 19/32 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Head Dia. | 1 27/64 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Overall Length | 3/4 in |
Size- Decimal | 19/32" (0.5938) |
Outside Dia. | 1 in |
Drill Size | 19/32 in |
Size - Decimal | 35/64 in - 0.5469 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 19/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Countersink, 2-5/8" L, HSS, Center Reamer (C46225)
- TEKTON 3/8 Inch Pin Punch (66059)
- GENERAL WIRE 5 Piece Cutter Set for Hand Held Units, (HECS)
- BON TOOL Bon 15-304 Caster, 8" Solid Rubber Rigid (15-304)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT2412GE)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF208FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT566MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF325HG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF2022FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 16 (SFT2012FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/32 (SF488LR)
- Zoro Select Renewable Bushings