Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 19
Mfr # SF3222FC
Zoro # G9735643
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Concentricity Tolerance .0003" T.I.R. Max
- Head Material High Speed Steel
- Outside Dia. 1/2 in
- Head Dia. 51/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF3222FC
- Zoro # G9735643
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. | 1/2 in |
Head Dia. | 51/64 in |
Inside Dia. | #19 |
Drill Size | #19 |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Overall Length | 1 3/8 in |
Size- Decimal | #19 (0.1660) |
Size - Decimal | 7/64 in - 0.1094 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #19
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 12.00mm (48014)
- XCELITE 6 1/2 in Weller(R) Xcelite(R) Long Nose Plier Cushion Grip Handle (ELN54GN)
- LENOX HOLE SAW BI-METAL 5-1/2"" (2079620)
- RIDGID RIDGID® K-400AF Drum Machine W/Standard Equipment, 115V, 75"L x 3/8"W Cable (27008)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 31/64 (SF4816LG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF205EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 21/64 (SF3212IU)
- ZORO SELECT Drill Bushing, SF, Drill Size 7/32 In (SF3212GO)
- ZORO SELECT Drill Bushing, SF, Drill Size G (SF3212HL)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4010JQ)
- ZORO SELECT Lock Screw (LSTW2)
- Zoro Select Renewable Bushings