Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 19
Mfr # SF3216FC
Zoro # G1986236
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. #19
- Material - Machining High Speed Steel
- Overall Length 1 in
- Rockwell Hardness RC 62-64
- Measurement System Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF3216FC
- Zoro # G1986236
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | #19 |
Overall Length | 1 in |
Size- Decimal | #19 (0.1660) |
Head Dia. | 51/64 in |
Drill Size | #19 |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. | 1/2 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Size - Decimal | #19 - 0.1660 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #19
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Air Rivet/Bolt Cutter Chisel (KTI-81975)
- SIMONDS Half Rnd. File, Half Rnd., 4inL, Nat. (73316000)
- KIPP Adjustable Handle, Size: 3 5/16-18 Zinc, Black Satin, Comp: Steel (K0116.3A31)
- FASCO F1B 31-16 Fine Wire Upholstery Stapler For Duo Fast 31 Series Staples (11124F)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 19/32 (SF6422MC)
- ZORO SELECT Drill Bushing, Type SF, Drill Size U (SF4812JN)
- ZORO SELECT Drill Bushing, SF, Drill Size 11/32 In (SF326JB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF3222FT)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 13/64 (SF328GE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 18 (SFT206FF)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 28 (SF3216EF)
- Zoro Select Drill Bushings