Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 19
Mfr # SF205FC
Zoro # G3090328
Sold in multiples of 2 for $17.18
$17.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Size #19
- Material - Machining High Speed Steel
- Decimal Equivalent 0.1660
- Hardness Rc 62-64
- Bushing Head Type Headed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF205FC
- Zoro # G3090328
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | #19 |
Overall Length | 5/16 in |
Outside Dia. | 5/16 in |
Size- Decimal | #19 (0.1660) |
Head Dia. | 35/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Inside Dia. | #19 |
Size - Decimal | #43 - 0.0890 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #19
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Hollowback Shovel Handle, 27", Fiberglass (66776)
- VERSA TOOL 35mm HCS Wood Cutting Multi-Tool Saw Blades, PK 10 (AB10A)
- OTC Jaw Puller, 25 tons, 2 Jaws, 15-1/2 in. (1047)
- DRILL AMERICA m52x1.5 3" OD HSS Round Adjustable Die Special (DWTSMR3-52X1.5)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF206FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6434MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size H (SF328HP)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT2416GE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT245GE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF6416LX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SFT8824OR)
- Zoro Select Renewable Bushings