Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 19
Mfr # SF2022FC
Zoro # G6270004
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Type Slip Fixed Renewable Combination
- Material - Machining High Speed Steel
- Drill Bushing Wall Type Standard Wall
- Head Material High Speed Steel
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF2022FC
- Zoro # G6270004
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | #19 |
Overall Length | 1 3/8 in |
Drill Size | #19 |
Head Dia. | 35/64 in |
Outside Dia. | 5/16 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Size- Decimal | #19 (0.1660) |
Size - Decimal | K - 0.2810 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #19
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Slotted and Screwdriver Set, 6pcs (27021LT)
- WESTWARD Concrete Float, 16x3-1/2x3/8 In, Magnesium (13A755)
- MILWAUKEE TOOL Not Applicable Drive Impact Socket 8 mm Size, Short Socket, Black Oxide (49-16-1608)
- INTERSTATE PNEUMATICS V-Grip Type Crimper 2 Opening 2 Dies for 5/16 Inch and 1/4 Inch Hose (H5)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF325HG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/32 (SFT408KG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/32 In (SFT2416GO)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SF8848OR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 6.1mm (SFT286HA)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-7/8 In (SF14440TV)
- ZORO SELECT Drill Bushing, SF, Drill Size 11/32 In (SF326JB)
- Zoro Select Renewable Bushings