Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 18
Mfr # SFT206FF
Zoro # G1831761
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. Tolerance -0.0005 in /-0.0007 in
- Rockwell Hardness RC 62-64
- Head Material High Speed Steel
- Decimal Equivalent 0.1695
- Heat Treatment Through Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT206FF
- Zoro # G1831761
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Size- Decimal | #18 (0.1695) |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | #18 |
Outside Dia. | 5/16 in |
Drill Size | #18 |
Head Dia. | 9/16 in |
Overall Length | 3/8 in |
Size - Decimal | #18 - 0.1695 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Spanner Wrench (781039-9)
- KYOCERA Diamond Turning Insert, Triangle, 4, 1 (TNMG431PSCA5525)
- DRILL AMERICA 4/A HSS Adjustable Reamer 3/8" - 13/32" (DWRRADJ4/A)
- CHANNELLOCK Wrench, Adjustable, Reversible Jaw, 12" (812PW)
- ZORO SELECT Drill Bushing, Type SF, Drill Size O (SF3212IO)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF3222FT)
- ZORO SELECT Drill Bushing, SF, Drill Size 17/64 (SF326HN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SF208CY)
- ZORO SELECT Drill Bushing, SF, Drill Size 3.2mm (SF2012DW)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-3/4 In (SF14434TK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 16 (SF328FK)
- Zoro Select Renewable Bushings