Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 18
Mfr # SF3216FF
Zoro # G1986209
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rockwell Hardness RC 62-64
- Bushing Head Type Headed
- Heat Treatment Through Hardened
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Inside Dia. #18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF3216FF
- Zoro # G1986209
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | #18 |
Overall Length | 1 in |
Size- Decimal | #18 (0.1695) |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Outside Dia. | 1/2 in |
Drill Size | #18 |
Head Dia. | 51/64 in |
Size - Decimal | #18 - 0.1695 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Aftermarket Trigger Spring for Hitachi NR83A2, NR83A3, NR83A3S, NR83AA4, NV83A3 (SP 887-727)
- METABO 3 1/2" JIGSAW BLD 8TPI HCS (623654000)
- OSG Spiral Flute Tap Plug, 4 Flutes (1433600)
- PALMGREN Disc Bench Finishing Machine, 6" (9681061)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6422MH)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF206FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/32 In (SFT2416GO)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT124CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 43 (SFT128CQ)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 11/64 (SF3216FG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SFT8824OR)
- Zoro Select Drill Bushings