Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 18
Mfr # SF2022FF
Zoro # G6270031
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Concentricity Tolerance .0003" T.I.R. Max
- Drill Size #18
- Drill Bushing Wall Type Standard Wall
- Outside Dia. Tolerance -0.0005 in /-0.0007 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF2022FF
- Zoro # G6270031
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Drill Size | #18 |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Outside Dia. | 5/16 in |
Head Dia. | 35/64 in |
Inside Dia. | #18 |
Overall Length | 1 3/8 in |
Size- Decimal | #18 (0.1695) |
Size - Decimal | K - 0.2810 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Charger (DCB1104)
- INGERSOLL-RAND Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4" Collet, Heavy Duty, 35,000 RPM, 0.37 hp (335SC4A)
- WERA 3/8" Drive 72 Geared Teeth Round Head Style Hand Ratchet, 7-1/2" L, Satin Finish (05003550001)
- EKLIND SAE Plain Hex Key, 3/8" Tip Size, 6 3/4 in Long, 1 3/8 in Short, 5 PK (16224)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 35 (SFT168DK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT2416GE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5.5mm (SFT2412GN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/32 (SFT408KG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 37/64 (SF6412LZ)
- ZORO SELECT Drill Bushing, SF, Drill Size F (SF326HJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SF4816LK)
- Zoro Select Renewable Bushings