Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 1/8 In
Mfr # SFT164DV
Zoro # G3064437
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bushing Wall Type Thin Wall
- Concentricity Tolerance .0005" T.I.R. max
- Outside Dia. Tolerance -0.0002 in /+0.0000 in
- Material 52100 Thru Hardened
- Inside Dia. 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT164DV
- Zoro # G3064437
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Inside Dia. | 1/8 in |
Outside Dia. | 1/4 in |
Size- Decimal | 1/8" (0.1250) |
Head Dia. | 7/16 in |
Overall Length | 1/4 in |
Drill Size | 1/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | 1/8" - 0.1250 |
Drill Bit Dimension Type | Wire |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench Set, 14 Pieces, 12 Pts (54DF99)
- MORSE Hole Cutter, Metal, Saw Diam. 1-13/16in. (CTS29)
- SUNEX 3/8" Drive Master Impact Socket Set, Metric (3329)
- MELIN TOOL CO Gnrl Purpose End Mill, Crbide, Sqr, 1/8x5/8, Finish: Uncoated (AMG-404-M)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF328FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 7 (SFT248GD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6428MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 31/64 (SF4816LG)
- ZORO SELECT Drill Bushing, SF, Drill Size # 3 (SF3212GM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/16 In (SFT4016KQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4010JQ)
- Zoro Select Renewable Bushings