Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 1/8 In
Mfr # SF2022DV
Zoro # G6269751
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hardness Rc 62-64
- Material 52100 Thru Hardened
- Finish High Speed Steel
- Inside Dia. 1/8 in
- Bushing Type Slip Fixed Renewable Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF2022DV
- Zoro # G6269751
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | 1/8 in |
Drill Size | 1/8 in |
Overall Length | 1 3/8 in |
Outside Dia. | 5/16 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Head Dia. | 35/64 in |
Size- Decimal | 1/8" (0.1250) |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | J - 0.2770 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 Press Tool Kit and Recip Hackzall (2674-22C, 2625-20)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #4 (54014)
- SUPERCUT 162-inch x 1-inch x 0.035 x 8-12 TPI Premium Bimetal Blade (200485)
- STANLEY Quick-Change Retractable Blade Metal Utility Knife with Blades Included (3-Piece) (10-499)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 18 (SFT206FF)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF326FK)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 11/64 (SF3216FG)
- ZORO SELECT Drill Bushing, SF, Drill Size G (SF3212HL)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 8 (SF328GB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF648MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 22 (SF325EV)
- Zoro Select Renewable Bushings