Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 17/64
Mfr # SFT284HN
Zoro # G3082829
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Size 17/64 in
- Head Dia. 5/8 in
- Head Thickness 1/4"
- Measurement System Fractional Inch
- Bushing Type Slip Fixed Renewable Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT284HN
- Zoro # G3082829
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | 17/64 in |
Head Dia. | 5/8 in |
Inside Dia. | 17/64 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Size- Decimal | 17/64" (0.2656) |
Outside Dia. | 7/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Overall Length | 1/4 in |
Size - Decimal | 1-1/64 in - 1.0156 |
Drill Bit Dimension Type | Wire |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 17/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO DIN464-M6-30 Knurled Thumb Screw (6N30F50)
- DEWALT Oscillating Titanium Metal Blade (DWA4209)
- KO-KEN Magnetic Aluminum Rail 1/2 Plastic Clip x 10 pieces 300mm (RSAL300-1/2X10)
- STANLEY Rabbet Plane (12-978)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SF4816LK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size Q (SF3212IW)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SFT164DV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT128CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size H (SF328HP)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/64 (SF3234HN)
- ZORO SELECT Drill Bushing, SF, Drill Size 7/32 In (SF3212GO)
- Zoro Select Renewable Bushings