Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 17/64
Mfr # SFT2816HN
Zoro # G3083109
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size- Decimal 17/64" (0.2656)
- Material - Machining High Speed Steel
- Drill Size 17/64 in
- Rockwell Hardness RC 62-64
- Heat Treatment Through Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT2816HN
- Zoro # G3083109
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Size- Decimal | 17/64" (0.2656) |
Drill Size | 17/64 in |
Inside Dia. | 17/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Head Dia. | 5/8 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Overall Length | 1 in |
Outside Dia. | 7/16 in |
Size - Decimal | 1-1/64 in - 1.0156 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 17/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC 3/4 in Drive, 4" 6 pt SAE Socket, 6 Points (1914)
- KO-KEN Bit Socket TORX T55 52mm 3/8 Sq. Drive (13134T.52-T55)
- HHIP 5C Expanding Collet .250-.468" (3900-1627)
- IRWIN Woodboring Bit, 1-1/4 x 6 IN (3041009)
- ZORO SELECT Drill Bushing, SF, Drill Size 21/64 (SF326IU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6416MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size O (SF3212IO)
- ZORO SELECT Drill Bushing, SF, Drill Size # 4 (SF3212GK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 33/64 (SFT488LP)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF328EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8mm (SF3222IN)
- Zoro Select Drill Bushings