Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 17/64
Mfr # SFT2812HN
Zoro # G3093819
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.2656
- Size- Decimal 17/64" (0.2656)
- Material - Machining High Speed Steel
- Bushing Type Slip Fixed Renewable Combination
- Material 52100 Thru Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT2812HN
- Zoro # G3093819
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Size- Decimal | 17/64" (0.2656) |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Overall Length | 3/4 in |
Head Dia. | 5/8 in |
Outside Dia. | 7/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Inside Dia. | 17/64 in |
Drill Size | 17/64 in |
Size - Decimal | #27 - 0.1440 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 17/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Solid Carbide Drill w/Coolant, 1/2 dia. (0321BTF)
- STEIN WORLD Titan Tools 3/8" Drive 18" Breaker Bar (12019)
- CAPRI TOOLS 1/4 in x 5/16 in Super-Thin Open End Wrench (11850-14516)
- BAC INDUSTRIES BAC Industries MR-01 Mighty Rod Bender (MR-01)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT566MH)
- ZORO SELECT Lock Screw (LSTW5)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SFT6410NC)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT2412GE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 18 (SFT206FF)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF4822LX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT245GE)
- Zoro Select Drill Bushings