Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 17/64
Mfr # SFT2810HN
Zoro # G3094117
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Treatment Through Hardened
- Rockwell Hardness RC 62-64
- Finish High Speed Steel
- Drill Size 17/64 in
- Outside Dia. Tolerance -0.0005 in /-0.0007 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT2810HN
- Zoro # G3094117
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | 17/64 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Head Dia. | 5/8 in |
Overall Length | 5/8 in |
Outside Dia. | 7/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Inside Dia. | 17/64 in |
Size- Decimal | 17/64" (0.2656) |
Size - Decimal | #26 - 0.1470 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 17/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Carbide Hole Cutter, 3/4in. Hole, 1in. D (CTD12)
- ROBERTS/Q.E.P.. HD Latex Grout Bag (76000)
- EMAX Air Ratchet, Extreme Duty, 1/2 In.Drv, Extended H (EATRTH5S1P)
- MILWAUKEE TOOL Shockwave 1/4 to 1/2 Socket Adapter-BK10 (48-32-5734)
- ZORO SELECT Lock Screw (LS2)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT245GE)
- ZORO SELECT Lock Screw (LSTW2)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 31/32 (SF8816OM)
- ZORO SELECT Drill Bushing, SF, Drill Size # 20 (SF3212EZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size U (SF4812JN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/32 (SF6412LR)
- Zoro Select Drill Bushings