Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 17/64
Mfr # SF3222HN
Zoro # G9743562
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 3/8 in
- Hardness Rc 62-64
- Inside Dia. 17/64 in
- Head Dia. 51/64 in
- Head Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF3222HN
- Zoro # G9743562
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Overall Length | 1 3/8 in |
Inside Dia. | 17/64 in |
Head Dia. | 51/64 in |
Size- Decimal | 17/64" (0.2656) |
Drill Size | 17/64 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Outside Dia. | 1/2 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size - Decimal | #49 - 0.0730 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 17/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLFLEX White Hooks for 21.5" or 37", PK3 (P01H-3)
- EAZYPOWER Nutsetter, 1/2" to 5/8" Hex, 12" L, PK7 (32828-1)
- MALCO Malco S9R Hand Seamer (S9R)
- BESSEY C-Clamp, 3 in Maximum Opening, Gray (CM30)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 43 (SFT128CQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 6.4mm (SF3216HH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SF4816LK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT124CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT566MH)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 11/64 (SF3216FG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF4812LX)
- Zoro Select Renewable Bushings