Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 17/32
Mfr # SFT486LR
Zoro # G3056116
product price: $6.89
/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Head Type Headed
- Overall Length 3/8 in
- Outside Dia. Tolerance -0.0002 in /+0.0000 in
- Material - Machining High Speed Steel
- Hardness Rc 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT486LR
- Zoro # G3056116
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Overall Length | 3/8 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Head Dia. | 1 in |
Drill Size | 17/32 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size- Decimal | 17/32" (0.5312) |
Outside Dia. | 3/4 in |
Inside Dia. | 17/32 in |
Size - Decimal | 9/16 in - 0.5625 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 17/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS 7/8-14 H4 4 Flt. Taper Hand Tap (008623AS)
- GEARWRENCH 7 Piece Auto Body Tool Set (82302)
- TEKTON Hand Drive Extension 1/2 Inch Drive x 6 1/2 in. Dr, 6 in L (SHA21106)
- CTA MANUFACTURING SKT 3/8" DR RACK -METRIC (CTA9735)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 35/64 (SFT5612LU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 33/64 (SF488LP)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6434MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 33/64 (SF648LP)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SFT485LK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SF3212IM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SF328IM)
- Zoro Select Renewable Bushings