Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 17/32
Mfr # SF6412LR
Zoro # G3068287
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Head Type Headed
- Rockwell Hardness RC 62-64
- Size- Decimal 17/32" (0.5312)
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Outside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF6412LR
- Zoro # G3068287
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Size- Decimal | 17/32" (0.5312) |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. | 1 in |
Drill Size | 17/32 in |
Overall Length | 3/4 in |
Head Dia. | 1 27/64 in |
Inside Dia. | 17/32 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Size - Decimal | 35/64 in - 0.5469 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 17/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVA 75MM Long Nose Jaws (6017)
- MILWAUKEE TOOL 2-1/4" BIG HAWG w/Carbide Teeth (49-56-9215)
- CHICAGO PNEUMATIC 1-3/16" Stroke Air Needle/Chisel Scaler Kit 4800 bpm (CP7120)
- MITUTOYO Dial Thickness Gage, 0-0.050 In (7326A)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 37/64 (SF6412LZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 35/64 (SF6412LU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SF328IM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SF205CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 31/32 (SF8816OM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 37/64 (SF6428LZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6448MH)
- Zoro Select Drill Bushings