Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 17/32
Mfr # SF4816LR
Zoro # G3102018
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Inside Dia. 17/32 in
- Head Thickness 1/4"
- Finish High Speed Steel
- Concentricity Tolerance .0005" T.I.R. max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF4816LR
- Zoro # G3102018
- Country of Origin United Kingdom
- Category Renewable Bushings
Dimensions
Inside Dia. | 17/32 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Outside Dia. | 3/4 in |
Overall Length | 1 in |
Size- Decimal | 17/32" (0.5312) |
Drill Size | 17/32 in |
Head Dia. | 1 3/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size - Decimal | #6 - 0.2040 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 17/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Pin Jig and Bit (19651)
- KO-KEN Socket 8mm 6 Point 15.5mm 10mm Hex Drive (150.10H-8)
- VEGA Hex 6Mm Power Bit x 3-1/2 (190H060A)
- KNIPEX 8" Knipex Cobolt Compact Bolt Cutter w/ Recess, Plastic Grip (71 31 200)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/32 In (SF3216HX)
- ZORO SELECT Lock Screw (LS1)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SF4834JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SF4816JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SF205DV)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-45/64 In (SF14440TD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SFT6410NC)
- Zoro Select Renewable Bushings