Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 17/32
Mfr # SF4812LR
Zoro # G3103278
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentricity Tolerance .0005" T.I.R. max
- Material 52100 Thru Hardened
- Finish High Speed Steel
- Bushing Type Slip Fixed Renewable Combination
- Rockwell Hardness RC 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF4812LR
- Zoro # G3103278
- Country of Origin United Kingdom
- Category Renewable Bushings
Dimensions
Drill Size | 17/32 in |
Size- Decimal | 17/32" (0.5312) |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Inside Dia. | 17/32 in |
Overall Length | 3/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. | 3/4 in |
Head Dia. | 1 3/64 in |
Size - Decimal | #54 - 0.0550 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 17/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/2" AL-8 C6 Carbide Tipped Single Point Brazed Tool Bit (2008-1008)
- ZORO SELECT Marking Flag, Purple, Blank, Vinyl, PK100 (2321PP-200)
- INNOVATIVE COMPONENTS Soft Touch Four Lobe Knob with Screw, 3/8-16 Thread Size, 1"L, Steel (GN6C12504S5-S21)
- BESSEY 24" Bar Clamp, Electro-Galvanized Sliding Pin T-Handle Handle and 4 in Throat Depth (CL24)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 11/64 (SFT2010FG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6434MH)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 13/64 (SF328GE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SF4816LK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 29/64 (SF4812KV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4010JQ)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF208FK)
- Zoro Select Drill Bushings