Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 17
Mfr # SF3222FH
Zoro # G9735607
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hardness Rc 62-64
- Measurement System Wire
- Decimal Equivalent 0.1730
- Material 52100 Thru Hardened
- Head Dia. 51/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF3222FH
- Zoro # G9735607
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Head Dia. | 51/64 in |
Inside Dia. | #17 |
Outside Dia. | 1/2 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size- Decimal | #17 (0.1730) |
Drill Size | #17 |
Overall Length | 1 3/8 in |
Size - Decimal | 7/64 in - 0.1094 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #17
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Drive Pin Set, 8" L, Steel, 5 pcs. (SPC76)
- MILWAUKEE TOOL 10 pc. HOLE DOZER with Carbide Teeth Electrcian's Hole Saw Set (49-22-3084)
- JET Pneumatic R8 Flux Chipper, 4000Bpm (JAT-820)
- WERA ESD Torque Driver, 1/4", 2.5to11.5 in.-lb. (05074733001)
- ZORO SELECT Lock Screw (LS2)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 31/64 (SF4816LG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT1212CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 33/64 (SF488LP)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF2022FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/32 In (SF208CU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SFT164DV)
- Zoro Select Renewable Bushings