Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 17
Mfr # SF3216FH
Zoro # G1986181
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentricity Tolerance .0003" T.I.R. Max
- Outside Dia. 1/2 in
- Bushing Head Type Headed
- Inside Dia. #17
- Finish High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF3216FH
- Zoro # G1986181
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. | 1/2 in |
Inside Dia. | #17 |
Overall Length | 1 in |
Drill Size | #17 |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Size- Decimal | #17 (0.1730) |
Head Dia. | 51/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | #17 - 0.1730 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #17
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN PREMIER Notched Trowel, U-Handle, 3/32"x3/32"x1/8" (704SD)
- DEWALT Circular Saw Blades, 10 in, 80 Teeth (DWA11080)
- STANLEY Stanley 28-142 Nylon Handle Stiff Putty Knife, 2" Wide Blade (28-142)
- MIDWEST FASTENER 1/4" x 6" #2 Phillips Power Screwdriver Bits 10PK (52056)
- ZORO SELECT Drill Bushing, Type SF, Drill Size Q (SF3212IW)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 11/32 (SF3222JB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/16 In (SFT4016KQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT568MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 31/32 (SF8816OM)
- ZORO SELECT Lock Screw (LS1)
- ZORO SELECT Drill Bushing, SF, Drill Size # 22 (SF2012EV)
- Zoro Select Drill Bushings