Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 17
Mfr # SF2022FH
Zoro # G6270056
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentricity Tolerance .0003" T.I.R. Max
- Material - Machining High Speed Steel
- Material 52100 Thru Hardened
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Bushing Type Slip Fixed Renewable Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF2022FH
- Zoro # G6270056
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Overall Length | 1 3/8 in |
Size- Decimal | #17 (0.1730) |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Drill Size | #17 |
Inside Dia. | #17 |
Head Dia. | 35/64 in |
Outside Dia. | 5/16 in |
Size - Decimal | K - 0.2810 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #17
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 5/8, Spiral Flute Nut Shank Const. Reamer (429A140)
- SUNEX 7 Piece Torx? Comfort Grip T-Handle Torx? Key Set, 9857T (9857T)
- CHICAGO PNEUMATIC Straight Angle Grinder, 1/2 in Air Inlet, Heavy Duty, 6,000 rpm, 3.6 hp (CP3249-GABSYG)
- PROTO Combination Wrench, Metric, 24mm Head Sz (J1224MBASD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SFT6416NC)
- ZORO SELECT Drill Bushing, SF, Drill Size #21 (SF2012EX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 37/64 (SF6412LZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 8 (SFT248GB)
- ZORO SELECT Drill Bushing, SF, Drill Size # 7 (SF326GD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF3234HG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF6416LX)
- Zoro Select Renewable Bushings