Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 1/64 In
Mfr # SF128AC
Zoro # G6268193
$38.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Thickness 3/16
- Head Material High Speed Steel
- Concentricity Tolerance .0003" T.I.R. Max
- Material 52100 Thru Hardened
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF128AC
- Zoro # G6268193
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size- Decimal | 1/64" (0.0156) |
Overall Length | 1/2 in |
Outside Dia. | 3/16 in |
Inside Dia. | 1/64 in |
Drill Size | 1/64 in |
Head Dia. | 5/16 in |
Size - Decimal | Q - 0.3320 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Quick Release C-Clamp, 3-1/2", Iron, 1200lb (QRCC3)
- KIPP Wing Grip, Mini, D=M06X20 A=28, H=15, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.0006X20)
- YG-1 TOOL CO Square End Mill, Single End, 3/16", Carbide (55904)
- DEWALT Hole Saw, Cutting 2 7/16" D, 6 1/4" dia (DAH4614)
- ZORO SELECT Drill Bushing, SF, Drill Size # 20 (SF3212EZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/16 In (SFT4010KQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 21/64 (SF3212IU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF3222HG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 10.5mm (SF488KJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF328EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5.5mm (SFT2412GN)
- Zoro Select Renewable Bushings