Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 16
Mfr # SF328FK
Zoro # G3070028
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 52100 Thru Hardened
- Head Thickness 1/4"
- Concentricity Tolerance .0003" T.I.R. Max
- Overall Length 1/2 in
- Bushing Type Slip Fixed Renewable Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF328FK
- Zoro # G3070028
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Overall Length | 1/2 in |
Size- Decimal | #16 (0.1770) |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | #16 |
Outside Dia. | 1/2 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Head Dia. | 51/64 in |
Drill Size | #16 |
Size - Decimal | 3/8 in - 0.3750 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #43x6" HSS Aircraft Extension Drill Bit (DWDA/CX643)
- MILTON Adjustable Pocket Blow Gun, T Style, PK10 (S-117)
- MILWAUKEE TOOL M18 FUEL 3/8 in. Compact Impact Wrench with Friction Ring (Tool Only) (2854-20)
- ARTU Tungsten Carbide Grit File, 6", Round/Fine (02940)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 25 (SF328EN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 31/64 (SF4816LG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT126CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SFT8824OR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6434MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 11/32 (SF3222JB)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-45/64 In (SF14440TD)
- Zoro Select Renewable Bushings