Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 16
Mfr # SF3216FK
Zoro # G1986175
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.1770
- Head Thickness 1/4"
- Bushing Head Type Headed
- Heat Treatment Through Hardened
- Measurement System Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF3216FK
- Zoro # G1986175
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | #16 |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Drill Size | #16 |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Overall Length | 1 in |
Head Dia. | 51/64 in |
Outside Dia. | 1/2 in |
Size- Decimal | #16 (0.1770) |
Size - Decimal | #16 - 0.1770 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-6 Bright HSS RHS/RHC #10 (C13132)
- PROTO 1/2 in Drive, 19mm Triple Square Metric Socket, 12 Points (J5319M)
- KIPP Star Grips with safety lanyard similar to DIN 6336, stainless, inch (K0154.7A2X20)
- SKB Black Protective Case, 24.32"L x 19-1/2"W x 8.86"D (3i-2217-8B-C)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5.5mm (SFT2412GN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT128CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF325FT)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF208FK)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 11/32 (SFT3616JB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SF208CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF3222FT)
- Zoro Select Renewable Bushings