Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 16
Mfr # SF2022FK
Zoro # G6270074
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish High Speed Steel
- Bushing Type Slip Fixed Renewable Combination
- Hardness Rc 62-64
- Head Thickness 1/4"
- Overall Length 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF2022FK
- Zoro # G6270074
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Overall Length | 1 3/8 in |
Drill Size | #16 |
Outside Dia. | 5/16 in |
Inside Dia. | #16 |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Head Dia. | 35/64 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Size- Decimal | #16 (0.1770) |
Size - Decimal | L - 0.2900 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m5x.5 Carbon Steel Hex Die (DWTSMH5X.5)
- KNIPEX Cross Over Tweezers, Bent, Serrated, 6-1/4 (92 95 90)
- INGERSOLL-RAND 11 Piece Socket Accessory Set (752055X)
- KAPRO 841 Tripod Adapter (841)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8mm (SF3216IN)
- ZORO SELECT Drill Bushing, SF, Drill Size 7/32 In (SF3212GO)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF325FT)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-45/64 In (SF14440TD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6422MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/32 In (SF3216HX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SFT365IM)
- Zoro Select Renewable Bushings