Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 15/64
Mfr # SF3228GX
Zoro # G9743072
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material High Speed Steel
- Drill Bushing Wall Type Standard Wall
- Measurement System Fractional Inch
- Material - Machining High Speed Steel
- Bushing Type Slip Fixed Renewable Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF3228GX
- Zoro # G9743072
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. | 1/2 in |
Overall Length | 1 3/4 in |
Drill Size | 15/64 in |
Size- Decimal | 15/64" (0.2344) |
Head Dia. | 51/64 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Inside Dia. | 15/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size - Decimal | #51 - 0.0670 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 15/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP AIR Short Recipro Saw (Gear Type) (SP-7620)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 13 mm Size, Deep Socket, Black Phosphate (49-66-6155)
- DEWALT Jobsite Box, Yellow, 36 in W x 20 in D x 24 in H (DWXJSB36Y)
- TE-CO T-Nut, Black Oxide, 5/8-11, 11/16 (41415)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 8 (SFT248GB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 19/32 (SF6422MC)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SFT6416NC)
- ZORO SELECT Drill Bushing, SF, Drill Size 5/32 In (SF3212EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF328FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT126CY)
- ZORO SELECT Drill Bushing, SF, Drill Size # 7 (SF326GD)
- Zoro Select Drill Bushings