Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 15/32
Mfr # SFT4816LA
Zoro # G3062127
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 52100 Thru Hardened
- Size- Decimal 15/32" (0.4688)
- Finish High Speed Steel
- Head Thickness 1/4"
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT4816LA
- Zoro # G3062127
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Size- Decimal | 15/32" (0.4688) |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Overall Length | 1 in |
Outside Dia. | 3/4 in |
Head Dia. | 1 in |
Inside Dia. | 15/32 in |
Drill Size | 15/32 in |
Size - Decimal | 5/8 in - 0.6250 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 15/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ratcheting Wrench, Head Size 10mm (3LU27)
- KLEIN TOOLS Black Leather 1 Pockets, 5185 (5185)
- AJAX TOOL WORKS CHISEL ANGLE 1-3/8"W 7"L (AJA922)
- WESTWARD Socket Extension 3/8" Dr, 10 in L, 1 Pieces, Chrome (54PR07)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF208FK)
- ZORO SELECT Drill Bushing, SF, Drill Size # 22 (SF2016EV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF325FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SF3212IM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6416MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SFT6410NC)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6422MH)
- Zoro Select Renewable Bushings