Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 15/32
Mfr # SF4816LA
Zoro # G3102130
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bushing Wall Type Standard Wall
- Size- Decimal 15/32" (0.4688)
- Head Dia. 1 3/64 in
- Rockwell Hardness RC 62-64
- Outside Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF4816LA
- Zoro # G3102130
- Country of Origin United Kingdom
- Category Renewable Bushings
Dimensions
Size- Decimal | 15/32" (0.4688) |
Head Dia. | 1 3/64 in |
Outside Dia. | 3/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Overall Length | 1 in |
Inside Dia. | 15/32 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Drill Size | 15/32 in |
Size - Decimal | #59 - 0.0410 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 15/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON #2 Phillips Hard Handle Screwdriver (DSP31002)
- INGERSOLL-RAND 3/8" Air Impact Wrench, 200 ft-lbs Max Rev Torque, Inline (216B)
- KOMELON 25 ft. Tape Measure, 1" Blade (4925IM)
- DRILL AMERICA 53/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD53/64)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SFT365IM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 25/64 (SFT408JY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 16 (SF328FK)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-45/64 In (SF14440TD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/32 (SF6412LR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT566MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4010JQ)
- Zoro Select Renewable Bushings