Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 15
Mfr # SF3222FN
Zoro # G9735573
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material High Speed Steel
- Outside Dia. Tolerance -0.0002 in /+0.0000 in
- Rockwell Hardness RC 62-64
- Head Dia. 51/64 in
- Decimal Equivalent 0.1800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF3222FN
- Zoro # G9735573
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Head Dia. | 51/64 in |
Outside Dia. | 1/2 in |
Inside Dia. | #15 |
Drill Size | #15 |
Overall Length | 1 3/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size- Decimal | #15 (0.1800) |
Size - Decimal | 7/64 in - 0.1094 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/8 X 3/8 X 3/4 4 Flute M42 Cobalt Fine-Pitch Roughing End Mill (5823-0375)
- CRAFTSMAN Groove Joint Pliers, 8 (CMHT81719)
- GREY PNEUMATIC 1/2" Drive x 12mm Hex Driver 6" Length (29126M)
- ABC HAMMERS 10 lb. Brass Hammer with 24" Fiberglass Handle (ABC10BFBS)
- ZORO SELECT Drill Bushing, SF, Drill Size # 7 (SF326GD)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF326FK)
- ZORO SELECT Drill Bushing, SF, Drill Size # 22 (SF2012EV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/32 In (SF3216HX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SFT486LK)
- ZORO SELECT Drill Bushing, SF, Drill Size 3.2mm (SF2012DW)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8mm (SF3222IN)
- Zoro Select Drill Bushings