Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 15
Mfr # SF3216FN
Zoro # G1986157
$9.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Wire
- Hardness Rc 62-64
- Outside Dia. 1/2 in
- Concentricity Tolerance .0003" T.I.R. Max
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF3216FN
- Zoro # G1986157
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. | 1/2 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Size- Decimal | #15 (0.1800) |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Drill Size | #15 |
Inside Dia. | #15 |
Head Dia. | 51/64 in |
Overall Length | 1 in |
Size - Decimal | #15 - 0.1800 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Security Screwdriver Set, Torx(R), 7 pcs (36298)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200500SG)
- CRESCENT H.K. PORTER Wire Rope Ratchet Cutter (8690TN)
- MAKITA 18V LXT® Brushless 4,000 RPM Drywall Screwdriver Kit (5.0Ah) (XSF03T)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF328EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT245GE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/32 (SF6412LR)
- ZORO SELECT Drill Bushing, SF, Drill Size # 20 (SF3212EZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF325FT)
- ZORO SELECT Drill Bushing, SF, Drill Size 3.2mm (SF2012DW)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8mm (SF3216IN)
- Zoro Select Renewable Bushings