Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 15
Mfr # SF2022FN
Zoro # G6270092
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rockwell Hardness RC 62-64
- Bushing Head Type Headed
- Drill Size #15
- Bushing Type Slip Fixed Renewable Combination
- Head Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF2022FN
- Zoro # G6270092
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | #15 |
Size- Decimal | #15 (0.1800) |
Overall Length | 1 3/8 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Head Dia. | 35/64 in |
Inside Dia. | #15 |
Outside Dia. | 5/16 in |
Size - Decimal | L - 0.2900 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Moil Point Chisel, 0.680 In., 12 In., Round (4MGZ6)
- BOSCH Hammer Masonry Drill, 5/8in, Carbide (HC5021)
- MASON Floor Mount Vibration Isolator, Spring (5C131)
- WESTWARD 1/2 in Drive Torx(R) Socket Bit SAE T27 Tip, 2 1/4 in L (54TN49)
- ZORO SELECT Drill Bushing, SF, Drill Size # 22 (SF2016EV)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF208FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size Q (SF3212IW)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8mm (SF3222IN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/32 (SF6412LR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 37/64 (SF6412LZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6416MH)
- Zoro Select Renewable Bushings