Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 15
Mfr # SF2016FN
Zoro # G9734286
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Size #15
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Inside Dia. #15
- Head Thickness 1/4"
- Material 52100 Thru Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF2016FN
- Zoro # G9734286
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | #15 |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | #15 |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Outside Dia. | 5/16 in |
Size- Decimal | #15 (0.1800) |
Head Dia. | 35/64 in |
Overall Length | 1 in |
Size - Decimal | I - 0.2720 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 7 Pc. Torx? Dual Material Screwdriver Set (80071H)
- NISAKU Hori-HoriSteel Tomita Weeding Knife (NJP650)
- CS UNITEC Non Sparking Hammer, Ball Peen, 1 lb, Aluminum Bronze (EX101U-0100A)
- DRILL AMERICA 1" HSS Spiral Flute Taper Pipe Reamer (DWRTPRS1INCH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/64 (SF3234HN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size J (SF328HU)
- ZORO SELECT Drill Bushing, SF, Drill Size #21 (SF2012EX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF3222EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF648MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT128CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SFT8824OR)
- Zoro Select Drill Bushings