Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 14
Mfr # SF3216FP
Zoro # G1986148
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish High Speed Steel
- Drill Size #14
- Outside Dia. Tolerance -0.0002 in /+0.0000 in
- Heat Treatment Through Hardened
- Inside Dia. #14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF3216FP
- Zoro # G1986148
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | #14 |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Inside Dia. | #14 |
Head Dia. | 51/64 in |
Overall Length | 1 in |
Outside Dia. | 1/2 in |
Size- Decimal | #14 (0.1820) |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | #14 - 0.1820 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #14
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Sledge Hammer, 30 in. L, Brass, 8 lb. (90830)
- GLOBAL INDUSTRIAL Rubber Mallet, 13L (502581)
- HHIP 10 Piece Pack Of B10 Replacement Blades (2001-2201)
- IRWIN Chalk Line, Orange, 8 oz., High Visibility (64905ZR)
- ZORO SELECT Drill Bushing, SF, Drill Size 17/64 (SF326HN)
- ZORO SELECT Lock Screw (LS2)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-45/64 In (SF14440TD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 8 (SFT248GB)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-7/8 In (SF14440TV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4010JQ)
- ZORO SELECT Drill Bushing, SF, Drill Size 3/16 In (SF2012FT)
- Zoro Select Drill Bushings