Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 14
Mfr # SF2022FP
Zoro # G6270117
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Wire
- Drill Size #14
- Heat Treatment Through Hardened
- Bushing Head Type Headed
- Drill Bushing Wall Type Standard Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF2022FP
- Zoro # G6270117
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | #14 |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size- Decimal | #14 (0.1820) |
Outside Dia. | 5/16 in |
Overall Length | 1 3/8 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Inside Dia. | #14 |
Head Dia. | 35/64 in |
Size - Decimal | L - 0.2900 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #14
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Wire Pulling Lubricant, 1 qt Bottle, White (31-276)
- HUOT CNC Rack, ER/RD/DR/DA/TG 25 Collets (14818)
- WESTWARD 3/8 in Drive Impact Socket Bit 5/16 in, SAE (4LZC2)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-1/16" (27mm) (DCH0116-G)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6416MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 18 (SFT206FF)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 21/32 (SF6416MM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 31/32 (SF8816OM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SFT164DV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 10.5mm (SF488KJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5.5mm (SFT2412GN)
- Zoro Select Drill Bushings