Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 1/4 In
Mfr # SFT288HG
Zoro # G3082086
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1/2 in
- Finish High Speed Steel
- Outside Dia. 7/16 in
- Head Dia. 5/8 in
- Material 52100 Thru Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT288HG
- Zoro # G3082086
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Overall Length | 1/2 in |
Outside Dia. | 7/16 in |
Head Dia. | 5/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Inside Dia. | 1/4 in |
Drill Size | 1/4 in |
Size- Decimal | 1/4" (0.2500) |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Size - Decimal | 1-11/32 in - 1.3438 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY C-Clamp, 10 in Maximum Opening, Black (CDF410)
- ROTHENBERGER Threading Dies, 1/2", NPT, (70912)
- MILWAUKEE TOOL M12(TM) Copper Tubing Cutter (2479-20)
- WRIGHT TOOL Socket 1/2" Drive 8 Point Deep Impact So (4776)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT406JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size Q (SF3212IW)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SF4834JQ)
- ZORO SELECT Drill Bushing, SF, Drill Size 21/64 (SF326IU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF3222FT)
- ZORO SELECT Drill Bushing, SF, Drill Size # 20 (SF3212EZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 21/64 (SF3212IU)
- Zoro Select Drill Bushings