Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 1/4 In
Mfr # SFT285HG
Zoro # G3082768
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. Tolerance -0.0005 in /-0.0007 in
- Finish High Speed Steel
- Drill Size 1/4 in
- Hardness Rc 62-64
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT285HG
- Zoro # G3082768
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Drill Size | 1/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Head Dia. | 5/8 in |
Inside Dia. | 1/4 in |
Size- Decimal | 1/4" (0.2500) |
Outside Dia. | 7/16 in |
Overall Length | 5/16 in |
Size - Decimal | 1-1/64 in - 1.0156 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3-5MT Morse Taper Sleeve (DEWS3-5)
- PROTO SNAP RING PLIER (PO391)
- EAZYPOWER Security Hex Key, 5/16", 1" (77092)
- MITUTOYO Curved Crystal 1-7/16 In. O.D. (141776)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6422MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF328EU)
- ZORO SELECT Lock Screw (LS2)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4010JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 29/64 (SF4812KV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF2022FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 35/64 (SFT5612LU)
- Zoro Select Drill Bushings